Motion
AL09-CK-M

PRO-SAFE
AL09-CK-M

Size M Silver Carbon Kevlar Aluminized Pants
Mi Item #06303885
MFR #AL09-CK-M
Price$785.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL09-CK-M

Size M Silver Carbon Kevlar Aluminized Pants
Mi Item #06303885
MFR #AL09-CK-M

Mfr description
AL09-CK-M MED CARBON KEVLAR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.28/each

Specifications

Dimensions

  • Material Weight
    19.00 oz
  • Size
    Medium

Details

  • Color
    Silver
  • Garment Type
    Aluminized
  • Material
    Carbon Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)