Motion
AL09-BK-S

PRO-SAFE
AL09-BK-S

Size S Silver Blended Kevlar Aluminized Pants 28 to 30" Waist
Mi Item #06303886
MFR #AL09-BK-S
Price$732.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL09-BK-S

Size S Silver Blended Kevlar Aluminized Pants 28 to 30" Waist
Mi Item #06303886
MFR #AL09-BK-S

Mfr description
AL09-BK-S SML BLENDED KEVLAR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$732.93/each

Specifications

Dimensions

  • Material Weight
    19.00 oz
  • Size
    Small
  • Waist Size
    28-30 in

Details

  • Color
    Silver
  • Garment Type
    Aluminized
  • Material
    Blended Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)