Motion
AL09-BK-L

PRO-SAFE
AL09-BK-L

Size L Silver Blended Kevlar Aluminized Pants 36 to 38" Waist
MI ITEM #06303888
MFR #AL09-BK-L
Price$732.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL09-BK-L

Size L Silver Blended Kevlar Aluminized Pants 36 to 38" Waist
MI ITEM #06303888
MFR #AL09-BK-L

Mfr description
AL09-BK-L LRG BLENDED KEVLAR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$732.93/each

Specifications

Dimensions

  • Material Weight
    19.00 oz
  • Size
    Large
  • Waist Size
    36-38 in

Details

  • Color
    Silver
  • Garment Type
    Aluminized
  • Material
    Blended Kevlar®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)