Motion
AL09-BK-M

PRO-SAFE
AL09-BK-M

Size M Silver Blended Kevlar Aluminized Pants 32 to 34" Waist
Mi Item #06303889
MFR #AL09-BK-M
Price$732.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL09-BK-M

Size M Silver Blended Kevlar Aluminized Pants 32 to 34" Waist
Mi Item #06303889
MFR #AL09-BK-M

Mfr description
AL09-BK-M MED BLENDED KEVLAR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$732.93/each

Specifications

Dimensions

  • Material Weight
    19.00 oz
  • Size
    Medium
  • Waist Size
    32-34 in

Details

  • Color
    Silver
  • Garment Type
    Aluminized
  • Material
    Blended Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)