Motion
AL13-CK-HIP

PRO-SAFE
AL13-CK-HIP

Silver, Yellow & Black Aluminized Carbon Kevlar Aluminized Hip Leggings
Mi Item #06303890
MFR #AL13-CK-HIP
Price$431.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL13-CK-HIP

Silver, Yellow & Black Aluminized Carbon Kevlar Aluminized Hip Leggings
Mi Item #06303890
MFR #AL13-CK-HIP

Mfr description
AL13-CK-HIP UNIV 36"CARBN KVLR 1PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.50/each

Specifications

Dimensions

  • Length
    36 in

Details

  • Color
    Silver, Yellow, Black
  • Garment Type
    Aluminized
  • Material
    Aluminized Carbon Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)