Motion
AL13-CK-SIL

PRO-SAFE
AL13-CK-SIL

Silver, Yellow & Black Aluminized Carbon Kevlar Aluminized Leggings
Mi Item #06303891
MFR #AL13-CK-SIL
Price$225.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL13-CK-SIL

Silver, Yellow & Black Aluminized Carbon Kevlar Aluminized Leggings
Mi Item #06303891
MFR #AL13-CK-SIL

Mfr description
AL13-CK-SIL UNIV 14"CRBN KVLR 1/PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.23/each

Specifications

Dimensions

  • Length
    14 in

Details

  • Color
    Silver, Yellow, Black
  • Garment Type
    Aluminized
  • Material
    Aluminized Carbon Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)