Motion
AL13-BK-HIP

PRO-SAFE
AL13-BK-HIP

Silver & Yellow Aluminized Blended Kevlar Aluminized Hip Leggings
Mi Item #06303892
MFR #AL13-BK-HIP
Price$406.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL13-BK-HIP

Silver & Yellow Aluminized Blended Kevlar Aluminized Hip Leggings
Mi Item #06303892
MFR #AL13-BK-HIP

Mfr description
AL13-BK-HIP UNIV 36"BLEND KVLR 1PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.40/each

Specifications

Dimensions

  • Length
    36 in

Details

  • Color
    Silver, Yellow
  • Garment Type
    Aluminized
  • Material
    Aluminized Blended Kevlar®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)