Motion
54165436

PRO-SAFE
54165436

Universal Size, Aluminized Blended Kevlar Hood Silver
Mi Item #06303894
MFR #54165436
Price$724.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54165436

Universal Size, Aluminized Blended Kevlar Hood Silver
Mi Item #06303894
MFR #54165436

Mfr description
AL06-BK-SIL UNIV BLEND KEVLR SLVR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$724.95/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Silver
  • Hood Type
    Aluminized
  • Material
    Aluminized Blended Kevlar
  • PSC Code
    4240
  • Style
    Hood with Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)