Motion
54165444

PRO-SAFE
54165444

Universal Size, Aluminized Carbon Kevlar Hood Silver
Mi Item #06303895
MFR #54165444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54165444

Universal Size, Aluminized Carbon Kevlar Hood Silver
Mi Item #06303895
MFR #54165444

Mfr description
AL06-CK-SIL UNIV CARBON KEVLR SLVR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Silver
  • Hood Type
    Aluminized
  • Material
    Aluminized Carbon Kevlar
  • PSC Code
    4240
  • Style
    Hood with Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)