Motion
AL11-BK

PRO-SAFE
AL11-BK

Men's Universal (Women's Universal) Aluminized Spats Aluminized Blended Kevlar Upper, Silver
MI ITEM #06303898
MFR #AL11-BK
Price$136.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL11-BK

Men's Universal (Women's Universal) Aluminized Spats Aluminized Blended Kevlar Upper, Silver
MI ITEM #06303898
MFR #AL11-BK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.40/each

Specifications

Dimensions

  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Color
    Silver
  • Footwear Style
    Spat
  • Footwear Type
    Aluminized
  • PSC Code
    4240
  • Upper Material
    Aluminized Blended Kevlar

Overview

Mfr description
AL11-BK 7" BLEND KEVLAR 1/PR PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought