Motion
AL11-CK

PRO-SAFE
AL11-CK

Men's Universal (Women's Universal) Aluminized Spats Aluminized Carbon Kevlar Upper, Silver
Mi Item #06303899
MFR #AL11-CK
Price$153.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL11-CK

Men's Universal (Women's Universal) Aluminized Spats Aluminized Carbon Kevlar Upper, Silver
Mi Item #06303899
MFR #AL11-CK

Mfr description
AL11-CK 7" CARBON KEVLAR 1/PR PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.05/each

Specifications

Dimensions

  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Color
    Silver
  • Footwear Style
    Spat
  • Footwear Type
    Aluminized
  • PSC Code
    4240
  • Upper Material
    Aluminized Carbon Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)