Motion
AL05-CK-SIL

PRO-SAFE
AL05-CK-SIL

Men's 9-12 Aluminized Overboots 12" High, Plain Toe, Nonslip Sole, Aluminized Carbon Kevlar Upper, Silver
Mi Item #06303900
MFR #AL05-CK-SIL
Price$500.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
AL05-CK-SIL

Men's 9-12 Aluminized Overboots 12" High, Plain Toe, Nonslip Sole, Aluminized Carbon Kevlar Upper, Silver
Mi Item #06303900
MFR #AL05-CK-SIL

Mfr description
AL05-CK-SIL UNIV CARBN KVLR SLV1PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$500.40/each

Specifications

Dimensions

  • Height
    12 in
  • Men'S Size
    9-12

Details

  • Color
    Silver
  • Footwear Style
    Overboot
  • Footwear Type
    Aluminized
  • PSC Code
    4240
  • Sole Type
    NonSlip
  • Toe Type
    Plain
  • Upper Material
    Aluminized Carbon Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)