Motion
54170915

PRO-SAFE
54170915

Size Universal, Silver/Yellow/Black Aluminzed Kevlar Aluminized Sleeve, 28" Long Sleeve
MI ITEM #06303902
MFR #54170915
Price$273.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54170915

Size Universal, Silver/Yellow/Black Aluminzed Kevlar Aluminized Sleeve, 28" Long Sleeve
MI ITEM #06303902
MFR #54170915

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$273.58/each

Specifications

Dimensions

  • Length
    28 in
  • Size
    Universal

Details

  • Color
    Silver/Yellow/Black
  • Material
    Aluminzed Kevlar
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Type
    Aluminized

Overview

Mfr description
AL10-CK-28L UNIV 28" CRBN KVLR 1PR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought