Motion
54170931

PRO-SAFE
54170931

Size Universal, Silver/Yellow Aluminzed Kevlar Aluminized Sleeve, 18" Long Sleeve
Mi Item #06303904
MFR #54170931
Price$138.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
54170931

Size Universal, Silver/Yellow Aluminzed Kevlar Aluminized Sleeve, 18" Long Sleeve
Mi Item #06303904
MFR #54170931

Mfr description
AL10-BK-18L UNIV 18" BLND KVLR 1PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.98/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal

Details

  • Color
    Silver/Yellow
  • Material
    Aluminzed Kevlar
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Type
    Aluminized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)