Motion
37309945

PRO-SAFE
37309945

Size S Khaki 8.2 cal/cm2 Arc Flash Coveralls, 28 to 30" Chest, Indura Ultra Soft, Cotton & Nylon, 6 Pockets, Zipper Closure, Open Cuffs, Open Ankles
MI ITEM #06303909
MFR #37309945
List Price$231.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
37309945

Size S Khaki 8.2 cal/cm2 Arc Flash Coveralls, 28 to 30" Chest, Indura Ultra Soft, Cotton & Nylon, 6 Pockets, Zipper Closure, Open Cuffs, Open Ankles
MI ITEM #06303909
MFR #37309945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$231.25/each for your price

Overview

Mfr description
AF-CV-B1-S 7OZ ZIP FRNT KHAKI SML

Specifications

  • Chest Size
    28-30 in
  • Size
    Small
  • Color
    Khaki
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Garment Style
    Coverall
  • Garment Type
    Arc Flash
  • Hazardous Protection Level
    8.2 cal/cm2
  • Material
    Indura® Ultra Soft®, Cotton, Nylon
  • Number Of Pockets
    6.000
  • Closure Type
    Zipper
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text