Motion
37309978

PRO-SAFE
37309978

Size S Navy Blue 12 cal/cm2 Arc Flash Coveralls, 28 to 30" Chest, Indura Ultra Soft, Cotton & Nylon, 6 Pockets, Zipper Closure, Open Cuffs, Open Ankles
Mi Item #06303912
MFR #37309978
Price$259.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
37309978

Size S Navy Blue 12 cal/cm2 Arc Flash Coveralls, 28 to 30" Chest, Indura Ultra Soft, Cotton & Nylon, 6 Pockets, Zipper Closure, Open Cuffs, Open Ankles
Mi Item #06303912
MFR #37309978

Mfr description
AF-CV-A1-S 9OZ ZIP FRONT NAVY SML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.08/each

Specifications

Dimensions

  • Chest Size
    28-30 in
  • Hazardous Protection Level
    12 cal/cm2
  • Size
    Small

Details

  • Ankle Style
    Open
  • Closure Type
    Zipper
  • Color
    Navy Blue
  • Cuff Style
    Open
  • Garment Style
    Coverall
  • Garment Type
    Arc Flash
  • Material
    Indura® Ultra Soft®, Cotton, Nylon
  • Number Of Pockets
    6.000
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)