Motion
77948388

PRO-SAFE
77948388

Size Universal, Blue Denim Denim Sleeve, 23" Long Sleeve, White Serged Elastic Cuff
Mi Item #06303914
MFR #77948388
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77948388

Size Universal, Blue Denim Denim Sleeve, 23" Long Sleeve, White Serged Elastic Cuff
Mi Item #06303914
MFR #77948388

Mfr description
PS-595-BD-BB 23" BLU W/ WHT ELASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Length
    23 in
  • Size
    Universal
  • Width
    9 in

Details

  • Closure Type
    White Serged Elastic Cuff
  • Color
    Blue Denim
  • Material
    Denim
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)