Motion
77948396

PRO-SAFE
77948396

Size Universal, Blue Denim Denim Sleeve, 18" Long Sleeve, Elastic Cuff
MI ITEM #06303915
MFR #77948396
Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77948396

Size Universal, Blue Denim Denim Sleeve, 18" Long Sleeve, Elastic Cuff
MI ITEM #06303915
MFR #77948396

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.43/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal
  • Width
    9 in

Details

  • Closure Type
    Elastic Cuff
  • Color
    Blue Denim
  • Material
    Denim
  • Product Type
    Protective Sleeves
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Sleeve

Overview

Mfr description
PS-593-BD-BB 18" BLU W/ WHT ELASTIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought