Motion
77948420

PRO-SAFE
77948420

Size Universal, Blue Denim Denim Sleeve, 23" Long Sleeve, Blue-Gold Elastic Cuff
MI ITEM #06303917
MFR #77948420
List Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77948420

Size Universal, Blue Denim Denim Sleeve, 23" Long Sleeve, Blue-Gold Elastic Cuff
MI ITEM #06303917
MFR #77948420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.15/each for your price

Overview

Mfr description
PS-595-BD-AA 23" W/ BLU/GOLD ELASTC

Specifications

  • Length
    23 in
  • Material
    Denim
  • Color
    Blue Denim
  • Width
    9 in
  • Closure Type
    Blue-Gold Elastic Cuff
  • Size
    Universal
  • PSC Code
    4240
  • Thumb Hole
    No
  • Type
    Sleeve
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought