Motion
77948487

PRO-SAFE
77948487

PRO-SAFE Welding & Heat Protection Glove - Size Universal, Kevlar, Slip-On Cuff Type, Paired, Yellow
Mi Item #06303918
MFR #77948487
Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77948487

PRO-SAFE Welding & Heat Protection Glove - Size Universal, Kevlar, Slip-On Cuff Type, Paired, Yellow
Mi Item #06303918
MFR #77948487

Mfr description
PS-234-KV 14" DBL LYR WOOL LINED
  • Hot mill gloves are heat and flame resistant
  • They can be used for forging, hot metal handling, casting, molding and other applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.75/each

Specifications

Dimensions

  • Cuff Length
    4-1/2 in
  • Glove Size
    Universal
  • Overall Length
    14 in
  • Size
    Universal

Details

  • Back Material
    Kevlar
  • Color
    Yellow
  • Cuff Material
    Kevlar
  • Cuff Type
    Slip-On
  • Description Keyword
    Gloves
  • Glove Pattern
    Straight Thumb
  • Hand Type
    Paired
  • Lined
    Lined
  • Lining Material
    Wool
  • Material
    Kevlar
  • Material Family
    KEVLAR®
  • Maximum Temperature
    600 °F
  • PSC Code
    4240
  • Thumb Style
    Straight
  • Type
    Hot Mill Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)