Motion
77949857

PRO-SAFE
77949857

Universal Size, Flame Resistant, Carbon X Hood 2 HRC, Black
Mi Item #06303919
MFR #77949857
Price$118.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77949857

Universal Size, Flame Resistant, Carbon X Hood 2 HRC, Black
Mi Item #06303919
MFR #77949857

Mfr description
PS-KC-51 23CAL/CM2 CARBON X PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.70/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Black
  • Hazard Risk Category Hrc
    2
  • Hood Type
    Arc Flash Protection
  • Material
    Carbon X
  • Max Arc Flash Protection
    23.000 cal/cm²
  • PSC Code
    4240
  • Style
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)