Motion
77949865

PRO-SAFE
77949865

Universal Size, Flame Resistant, PBI Hood Beige
Mi Item #06303920
MFR #77949865
Price$118.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77949865

Universal Size, Flame Resistant, PBI Hood Beige
Mi Item #06303920
MFR #77949865

Mfr description
PS-PBI-51-NFPA PBI BLEND PRO-SAFE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.00/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Beige
  • Hood Type
    Arc Flash Protection
  • Material
    PBI
  • PSC Code
    4240
  • Style
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)