Motion
77949873

PRO-SAFE
77949873

Universal Size, Flame Resistant, Nomex Hood 2 HRC, 10 Cal/Square cm, White
Mi Item #06303921
MFR #77949873
Price$72.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77949873

Universal Size, Flame Resistant, Nomex Hood 2 HRC, 10 Cal/Square cm, White
Mi Item #06303921
MFR #77949873

Mfr description
PS-KN-51 10CAL/CM2 NOMEX BLEND PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.63/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    White
  • Hazard Risk Category Hrc
    2
  • Hood Type
    Arc Flash Protection
  • Material
    Nomex®
  • Max Arc Flash Protection
    10.000 cal/cm²
  • PSC Code
    4240
  • Style
    Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)