Motion
43380963

PRO-SAFE
43380963

18 x 9" General Purpose Waist Apron Cotton, 10 oz Material, Off-White, 2 Pockets, Flame Resistant
MI ITEM #06303922
MFR #43380963
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
43380963

18 x 9" General Purpose Waist Apron Cotton, 10 oz Material, Off-White, 2 Pockets, Flame Resistant
MI ITEM #06303922
MFR #43380963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.33/each

Specifications

Dimensions

  • Garment Size
    18" x 9"
  • Material Weight
    10.00 oz

Details

  • Color
    Off-White
  • Garment Style
    Waist Apron
  • Garment Type
    General Purpose
  • Material
    Cotton
  • Number Of Pockets
    2.000
  • PSC Code
    4240

Overview

Mfr description
PS-189-FRD 18X9 FR DUCK W/ 2 PCKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought