Motion
92258466

PRO-SAFE
92258466

Nylon Orange Ratchet Adjustment, Face Shield & Headgear Set;20" Wide x 10" High x 0.06" Thick, Anti-Fog, Green Window
Mi Item #06303923
MFR #92258466
Price$313.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
92258466

Nylon Orange Ratchet Adjustment, Face Shield & Headgear Set;20" Wide x 10" High x 0.06" Thick, Anti-Fog, Green Window
Mi Item #06303923
MFR #92258466

Mfr description
SW-WVK-OR 3PC SHLD/BRKT&CAP ORNG 8 CAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.98/each

Specifications

Dimensions

  • Window Height
    10 in
  • Window Thickness
    0.0600 in
  • Window Width
    20 in

Details

  • Hard Hat Ansi Type
    I
  • Hard Hat Class Rating
    E
  • Headgear Adjustment
    Ratchet
  • Headgear Color
    Orange
  • Headgear Material
    Nylon
  • Headgear Type
    Headgear
  • Lens Shade
    8
  • Product Types
    Face Shield & Headgear
  • PSC Code
    4240
  • Suspension Material
    Plastic
  • Ventilation
    No
  • Window Coating
    Anti-Fog
  • Window Color
    Green
  • Window Material
    Propionate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)