1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
92406073
Size 4XL Silver, Yellow & Black Aluminized Jacket/Coat - Aluminized & Kevlar, Snaps Closure
MI ITEM #
06303924
MFR #
92406073
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Jackets and Coats
PRO-SAFE 92406073
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
92406073
Size 4XL Silver, Yellow & Black Aluminized Jacket/Coat - Aluminized & Kevlar, Snaps Closure
MI ITEM #
06303924
MFR #
92406073
Mfr description
AL12-CK-504X 35" 4XL CARBON KEVLAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Material Weight
19 oz
Size
4X-Large
Details
Closure Type
Snaps
Color
Silver, Yellow, Black
Garment Type
Aluminized
Material
Aluminized, Kevlar®
Number Of Pockets
0.000
Protection Type
NonHazardous Protection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items