Motion
92406081

PRO-SAFE
92406081

Size 3XL Silver, Yellow & Black Aluminized Jacket/Coat - Aluminized & Kevlar, Snaps Closure
MI ITEM #06303925
MFR #92406081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
92406081

Size 3XL Silver, Yellow & Black Aluminized Jacket/Coat - Aluminized & Kevlar, Snaps Closure
MI ITEM #06303925
MFR #92406081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL12-CK-503X 35" 3XL CARBON KEVLAR

Specifications

  • Garment Type
    Aluminized
  • Size
    3X-Large
  • Color
    Silver, Yellow, Black
  • Material
    Aluminized, Kevlar®
  • Number Of Pockets
    0.000
  • Material Weight
    19 oz
  • Closure Type
    Snaps
  • Protection Type
    NonHazardous Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought