Motion
92406099

PRO-SAFE
92406099

Size 2XL Silver, Yellow & Black Aluminized Jacket/Coat - Aluminized & Kevlar, Snaps Closure
MI ITEM #06303926
MFR #92406099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
92406099

Size 2XL Silver, Yellow & Black Aluminized Jacket/Coat - Aluminized & Kevlar, Snaps Closure
MI ITEM #06303926
MFR #92406099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    19 oz
  • Size
    2X-Large

Details

  • Closure Type
    Snaps
  • Color
    Silver, Yellow, Black
  • Garment Type
    Aluminized
  • Material
    Aluminized, Kevlar®
  • Number Of Pockets
    0.000
  • Protection Type
    NonHazardous Protection

Overview

Mfr description
AL12-CK-502X 35" 2XL CARBON KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought