Motion
44533255

PRO-SAFE
44533255

PRO-SAFE Standard Battery - D, Chemistry: Alkaline, 1.5 Volt
MI ITEM #06303928
MFR #44533255
List Price$178.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44533255

PRO-SAFE Standard Battery - D, Chemistry: Alkaline, 1.5 Volt
MI ITEM #06303928
MFR #44533255

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.23/each for your price

Overview

Mfr description
BAT-LR20-72 D 1.5V LR20 72/PK PRO-SAFE

Specifications

  • Battery Type
    Disposable Battery
  • Battery Size
    D
  • Shape
    Cylindrical
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5
  • Cross Reference
    13A
  • Standard Battery Pack Size
    72
  • Voltage
    1.50 V
  • Product Types
    Standard
  • Iec Code
    LR20
  • Rechargeable Or Disposable
    Disposable
  • Terminal Type
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text