1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
81591331
4-1/2" Diam x 42" High, Steel Bollard 8" Wide x 8" Long Mounting Plate
Mi Item #
06303936
MFR #
81591331
Price
$298.10
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
PRO-SAFE 81591331
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
81591331
4-1/2" Diam x 42" High, Steel Bollard 8" Wide x 8" Long Mounting Plate
Mi Item #
06303936
MFR #
81591331
Mfr description
BOL-42X41/2ST 42X4-1/2" PRO-SAFE STEEL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$298
.10
/each
Add to Cart
Specifications
Dimensions
Diameter
4-1/2 in
Height
42 in
Mounting Plate Length
8 in
Mounting Plate Width
8 in
Details
Material
Steel
Product Types
Bollard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items