1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
70289137
Flexible Polyurethane Foam Type A Corner Guard, Yellow/Black
MI ITEM #
06303949
MFR #
70289137
Price
$428.40
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
PRO-SAFE 70289137
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
70289137
Flexible Polyurethane Foam Type A Corner Guard, Yellow/Black
MI ITEM #
06303949
MFR #
70289137
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$428.40
/each
Qty
Add to Cart
Specifications
Dimensions
Exterior Width
1.5750 in
Interior Depth
0.9840 in
Length
16.40 ft
Details
Color
Yellow/Black
Material
Flexible Polyurethane Foam
Type
Type A Corner Guard
Overview
Mfr description
60-6700-PS 16.4'ROLL FOAM BLK/YLW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought