Motion
70289145

PRO-SAFE
70289145

Flexible Polyurethane Foam Type A Corner Guard, Yellow/Black
MI ITEM #06303950
MFR #70289145
Price$105.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70289145

Flexible Polyurethane Foam Type A Corner Guard, Yellow/Black
MI ITEM #06303950
MFR #70289145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.83/each

Specifications

Dimensions

  • Exterior Width
    1.5750 in
  • Interior Depth
    0.9840 in
  • Length
    3.28 ft

Details

  • Color
    Yellow/Black
  • Material
    Flexible Polyurethane Foam
  • Type
    Type A Corner Guard

Overview

Mfr description
60-6702-PS 3.28' FOAM BLK/YLW PRO-SAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought