Motion
70289152

PRO-SAFE
70289152

Flexible Polyurethane Foam Type B Corner Guard, Yellow/Black
MI ITEM #06303951
MFR #70289152
Price$428.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70289152

Flexible Polyurethane Foam Type B Corner Guard, Yellow/Black
MI ITEM #06303951
MFR #70289152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$428.40/each

Specifications

Dimensions

  • Exterior Width
    1.5740 in
  • Interior Depth
    0.7480 in
  • Interior Width
    0.3150 in
  • Length
    16.40 ft

Details

  • Color
    Yellow/Black
  • Material
    Flexible Polyurethane Foam
  • Type
    Type B Corner Guard

Overview

Mfr description
60-6710-PS 16.4'ROLL FOAM BLK/YLW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought