Motion
70289160

PRO-SAFE
70289160

Flexible Polyurethane Foam Type B Corner Guard, Yellow/Black
Mi Item #06303952
MFR #70289160
Price$111.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70289160

Flexible Polyurethane Foam Type B Corner Guard, Yellow/Black
Mi Item #06303952
MFR #70289160

Mfr description
60-6712-PS 3.28' FOAM BLK/YLW PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.25/each

Specifications

Dimensions

  • Exterior Width
    1.5740 in
  • Interior Depth
    0.7480 in
  • Interior Width
    0.3150 in
  • Length
    3.28 ft

Details

  • Color
    Yellow/Black
  • Material
    Flexible Polyurethane Foam
  • Type
    Type B Corner Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)