1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
70289178
Flexible Polyurethane Foam Type C Wall/Surface Protector, Yellow/Black
Mi Item #
06303953
MFR #
70289178
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
PRO-SAFE 70289178
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
70289178
Flexible Polyurethane Foam Type C Wall/Surface Protector, Yellow/Black
Mi Item #
06303953
MFR #
70289178
Mfr description
60-6720-PS 16.4'ROLL FOAM BLK/YLW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
16.40 ft
Details
Color
Yellow/Black
Material
Flexible Polyurethane Foam
Type
Type C Wall/Surface Protector
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items