Motion
70289186

PRO-SAFE
70289186

Flexible Polyurethane Foam Type C Wall/Surface Protector, Yellow/Black
Mi Item #06303954
MFR #70289186
Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70289186

Flexible Polyurethane Foam Type C Wall/Surface Protector, Yellow/Black
Mi Item #06303954
MFR #70289186

Mfr description
60-6722-PS 3.28' FOAM BLK/YLW PRO-SAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.28/each

Specifications

Dimensions

  • Length
    3.28 ft

Details

  • Color
    Yellow/Black
  • Material
    Flexible Polyurethane Foam
  • Type
    Type C Wall/Surface Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)