Motion
70700117

PRO-SAFE
70700117

Flexible Polyurethane Foam Type H+ Corner Protector, Yellow/Black
MI ITEM #06303958
MFR #70700117
Price$185.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70700117

Flexible Polyurethane Foam Type H+ Corner Protector, Yellow/Black
MI ITEM #06303958
MFR #70700117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$185.15/each

Specifications

Dimensions

  • Length
    3.28 ft

Details

  • Color
    Yellow/Black
  • Material
    Flexible Polyurethane Foam
  • Type
    Type H+ Corner Protector

Overview

Mfr description
60-6782PS 3.28'W/SS BACK BLK&YLW WALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought