Motion
70700125

PRO-SAFE
70700125

Flexible Polyurethane Foam Type S Surface Protector, Fluorescent Yellow
Mi Item #06303959
MFR #70700125
Price$194.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70700125

Flexible Polyurethane Foam Type S Surface Protector, Fluorescent Yellow
Mi Item #06303959
MFR #70700125

Mfr description
60-6781PS 3.28' SS BACK FLUR YLW WALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.78/each

Specifications

Dimensions

  • Length
    3.28 ft

Details

  • Color
    Fluorescent Yellow
  • Material
    Flexible Polyurethane Foam
  • Type
    Type S Surface Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)