1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
91064998
18" Long x 4" Wide x 1" High, Bumper, Yellow, Plastic
MI ITEM #
06303961
MFR #
91064998
List Price
$318.33
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
PRO-SAFE 91064998
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
91064998
18" Long x 4" Wide x 1" High, Bumper, Yellow, Plastic
MI ITEM #
06303961
MFR #
91064998
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$318.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70-1110PS 18X4X1.5" PLASTIC PRO-SAFE
Specifications
Length
18 in
Width
4 in
Height
1 in
Color
Yellow
Material
Plastic
Type
Bumper
MSC Item Number
91064998
Product Type
Speed Bumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought