Motion
91065003

PRO-SAFE
91065003

Polyurethane Foam Type F Surface Guard, Yellow/Black
MI ITEM #06303962
MFR #91065003
Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91065003

Polyurethane Foam Type F Surface Guard, Yellow/Black
MI ITEM #06303962
MFR #91065003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.45/each

Specifications

Dimensions

  • Exterior Width
    1.5700 in
  • Length
    3.28 ft
  • Side Height
    0 in

Details

  • Color
    Yellow/Black
  • Material
    Polyurethane Foam
  • Type
    Type F Surface Guard

Overview

Mfr description
60-6752PS 3.28' FOAM BLK/YLW PRO-SAFE F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought