1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
91065029
Polyurethane Foam Type F Surface Guard, Yellow/Black
MI ITEM #
06303964
MFR #
91065029
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
PRO-SAFE 91065029
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
91065029
Polyurethane Foam Type F Surface Guard, Yellow/Black
MI ITEM #
06303964
MFR #
91065029
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
60-6750PS 16.4'ROLL FOAM BLK/YLW
Specifications
Type
Type F Surface Guard
Length
16.40 ft
Material
Polyurethane Foam
Color
Yellow/Black
Exterior Width
1.5700 in
Side Height
0 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought