Motion
91065045

PRO-SAFE
91065045

Polyurethane Foam Type E Corner Guard, Yellow/Black, 1" High Side
Mi Item #06303966
MFR #91065045
Price$428.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91065045

Polyurethane Foam Type E Corner Guard, Yellow/Black, 1" High Side
Mi Item #06303966
MFR #91065045

Mfr description
60-6740PS 16.4'ROLL FOAM BLK/YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$428.40/each

Specifications

Dimensions

  • Exterior Width
    1.0200 in
  • Length
    16.40 ft
  • Side Height
    1 in

Details

  • Color
    Yellow/Black
  • Material
    Polyurethane Foam
  • Type
    Type E Corner Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)