Motion
91065052

PRO-SAFE
91065052

Polyurethane Foam Type H Corner Guard, Yellow/Black, 1" High Side
MI ITEM #06303967
MFR #91065052
Price$145.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91065052

Polyurethane Foam Type H Corner Guard, Yellow/Black, 1" High Side
MI ITEM #06303967
MFR #91065052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.35/each

Specifications

Dimensions

  • Exterior Width
    1.8500 in
  • Length
    3.28 ft
  • Side Height
    1 in

Details

  • Color
    Yellow/Black
  • Material
    Polyurethane Foam
  • Type
    Type H Corner Guard

Overview

Mfr description
60-6772PS 3.28' FOAM BLK/YLW PROSAFE H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought