Motion
91065060

PRO-SAFE
91065060

Polyurethane Foam Type H Corner Guard, Yellow/Black, 1" High Side
Mi Item #06303968
MFR #91065060
Price$610.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91065060

Polyurethane Foam Type H Corner Guard, Yellow/Black, 1" High Side
Mi Item #06303968
MFR #91065060

Mfr description
60-6770PS 16.4'ROLL FOAM BLK/YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.73/each

Specifications

Dimensions

  • Exterior Width
    1.8500 in
  • Length
    16.40 ft
  • Side Height
    1 in

Details

  • Color
    Yellow/Black
  • Material
    Polyurethane Foam
  • Type
    Type H Corner Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)