Motion
61678785

PRO-SAFE
61678785

Polyurethane Foam Type B Edge Guard, Black
Mi Item #06303976
MFR #61678785
Price$460.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678785

Polyurethane Foam Type B Edge Guard, Black
Mi Item #06303976
MFR #61678785

Mfr description
60-6710-3PS 16.4'X1-9/16" BLACK TYPE B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.13/each

Specifications

Dimensions

  • Length
    16.40 ft

Details

  • Color
    Black
  • Material
    Polyurethane Foam
  • Type
    Type B Edge Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)