Motion
61678793

PRO-SAFE
61678793

Polyurethane Foam Type G Edge Guard, Black
Mi Item #06303977
MFR #61678793
Price$333.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678793

Polyurethane Foam Type G Edge Guard, Black
Mi Item #06303977
MFR #61678793

Mfr description
60-6760-3PS 16.4'X1-1/16X1-1/4"BLK TY G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.18/each

Specifications

Dimensions

  • Length
    16.40 ft

Details

  • Color
    Black
  • Material
    Polyurethane Foam
  • Type
    Type G Edge Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)