Motion
61678876

PRO-SAFE
61678876

Polyurethane Foam Type D Surface Guard, Black
Mi Item #06303985
MFR #61678876
Price$600.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678876

Polyurethane Foam Type D Surface Guard, Black
Mi Item #06303985
MFR #61678876

Mfr description
60-6730-3PS 16.4'X2"X13/16" BLACK TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.10/each

Specifications

Dimensions

  • Length
    16.40 ft

Details

  • Color
    Black
  • Material
    Polyurethane Foam
  • Type
    Type D Surface Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)