Motion
61678918

PRO-SAFE
61678918

Polyurethane Foam Type H Corner Guard, Black
Mi Item #06303989
MFR #61678918
Price$610.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678918

Polyurethane Foam Type H Corner Guard, Black
Mi Item #06303989
MFR #61678918

Mfr description
60-6770-3PS 16.4'X1-7/8X1-7/8" BLK TY H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.73/each

Specifications

Dimensions

  • Length
    16.40 ft

Details

  • Color
    Black
  • Material
    Polyurethane Foam
  • Type
    Type H Corner Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)