Motion
61678926

PRO-SAFE
61678926

Polyurethane Foam Type A Corner Guard, Black
Mi Item #06303990
MFR #61678926
Price$428.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678926

Polyurethane Foam Type A Corner Guard, Black
Mi Item #06303990
MFR #61678926

Mfr description
60-6700-3PS 16.4'X1-9/16" 90D BLK TY A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$428.40/each

Specifications

Dimensions

  • Length
    16.40 ft

Details

  • Color
    Black
  • Material
    Polyurethane Foam
  • Type
    Type A Corner Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)