Motion
61678934

PRO-SAFE
61678934

Polyurethane Foam Type C+ Surface Protector, Fluorescent Yellow
Mi Item #06303991
MFR #61678934
Price$415.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
61678934

Polyurethane Foam Type C+ Surface Protector, Fluorescent Yellow
Mi Item #06303991
MFR #61678934

Mfr description
60-6871PS 3.28' SS BACK FLUOR TYPE C+
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.80/each

Specifications

Dimensions

  • Length
    3.28 ft

Details

  • Color
    Fluorescent Yellow
  • Material
    Polyurethane Foam
  • Type
    Type C+ Surface Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)